This product requires certification to purchase.

10 x 19-3/10 in. 180W 3-Light Ceiling Mount Candelabra E-12 Hanging Outdoor Pendant in Museum Black

Hinkley

Bromley 10 x 19-3/10 in. 180W 3-Light Ceiling Mount Candelabra E-12 Hanging Outdoor Pendant in Museum Black

  • Fast #
  • Part #H2362MB
  • Item #7445258
  • Manufacturer Part #2362MB
5 out of 5 Customer Rating
Brand image
Hinkley

Bromley 10 x 19-3/10 in. 180W 3-Light Ceiling Mount Candelabra E-12 Hanging Outdoor Pendant in Museum Black

  • Fast #
  • Part #H2362MB
  • Item #7445258
  • Manufacturer Part #2362MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • Classic lines and heritage details complement traditional architecture
  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • Striking black finish enhances design
  • Requires Certification

Documents

Dimensions & Measurements
Height
19-1/4 in
Width
10 in
Characteristics & Features
Collection
Bromley
Color Finish Category
Blacks
Color Finish Name
Museum Black
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
180 W
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
640665236231