This product requires certification to purchase.

5W 2-Light 15-1/2 in. Outdoor Wall Sconce in Museum Black

Hinkley

Bromley 5W 2-Light 15-1/2 in. Outdoor Wall Sconce in Museum Black

  • Fast #
  • Part #H2360MBLL
  • Item #7885498
  • Manufacturer Part #2360MB-LL
4.6 out of 5 Customer Rating
Brand image
Hinkley

Bromley 5W 2-Light 15-1/2 in. Outdoor Wall Sconce in Museum Black

  • Fast #
  • Part #H2360MBLL
  • Item #7885498
  • Manufacturer Part #2360MB-LL
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Museum Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Images are for reference purpose only and may not be pictured with the specified LED filament bulb
  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Meets California energy commission title regulations/JA8 when using the included LED bulb
  • 2 year finish warranty
  • LED bulbs carry a 3 year limited warranty
  • Classic lines and heritage details complement traditional architecture
  • Requires Certification
Dimensions & Measurements
Depth
9-3/10 in
Height
15-1/2 in
Width
8 in
Characteristics & Features
Collection
Bromley
Color Finish Category
Blacks
Color Finish Name
Museum Black
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
2
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Lantern
Electrical & Operational Information
Lumens
600
Power Source
Hardwired
Volts
120V
Watts
5 W
Warranty & Product Information
UL Listed
Suitable for Wet Locations
UPC
640665236057