This product requires certification to purchase.

60W 5-Light Chandelier in Silver Leaf

Hinkley

Carlton 60W 5-Light Chandelier in Silver Leaf

  • Fast #
  • Part #H4775SL
  • Item #4130334
  • Manufacturer Part #4775SL
3.5 out of 5 Customer Rating
Brand image
Hinkley

Carlton 60W 5-Light Chandelier in Silver Leaf

  • Fast #
  • Part #H4775SL
  • Item #4130334
  • Manufacturer Part #4775SL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 15 year finish warranty
  • Luxurious gold finish with opulent sheen
  • Striking and glamorous silhouette with luxe details and a rich finish makes a dramatic statement
  • Lifetime warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Diameter
24 in
Height
25 in
Width
24 in
Characteristics & Features
Collection
Carlton
Color Finish Category
Silver Tones
Color Finish Name
Silver Leaf
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional, Glam, Bohemian
Material
Die Cast Aluminum
Number of Lights
5
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
640665477504