This product requires certification to purchase.

Outdoor Post Mount in Black

Hinkley

Edgewater Outdoor Post Mount in Black

  • Fast #
  • Part #H1671BK
  • Item #489907
  • Manufacturer Part #1671BK
4.6 out of 5 Customer Rating
Brand image
Hinkley

Edgewater Outdoor Post Mount in Black

  • Fast #
  • Part #H1671BK
  • Item #489907
  • Manufacturer Part #1671BK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 2 year finish warranty
  • Striking black finish enhances design
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Classic lines and heritage details complement traditional architecture
  • 12 year warranty on electrical wiring and components
  • Requires Certification

Documents

Dimensions & Measurements
Height
21-1/4 in
Width
10 in
Characteristics & Features
Collection
Edgewater
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Glass Type
Clear Seeded
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Cast Aluminum
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
No
Product Type
Outdoor Post Mount
UL Listed
No
UPC
640665167122