This product requires certification to purchase.

9in. Light Kit Cover

Hinkley Fan

9in. Light Kit Cover

  • Fast #
  • Part #H932001FMW
  • Item #8233097
  • Manufacturer Part #932001FMW
5 out of 5 Customer Rating
Brand image
Hinkley Fan

9in. Light Kit Cover

  • Fast #
  • Part #H932001FMW
  • Item #8233097
  • Manufacturer Part #932001FMW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte White
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel, Glass
Number of Lights
1
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
16 W
Warranty & Product Information
Type
H932001FMW
UPC
640665017557