This product requires certification to purchase.

100W 3-Light Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze

Hinkley

Harper 100W 3-Light Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #H3641OZCS
  • Item #7664735
  • Manufacturer Part #3641OZ-CS
5 out of 5 Customer Rating
Brand image
Hinkley

Harper 100W 3-Light Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #H3641OZCS
  • Item #7664735
  • Manufacturer Part #3641OZ-CS
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards.
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space. Classic matte brushed nickel finish. Ideal for vintage filament bulbs (not included)
  • Requires Certification
Dimensions & Measurements
Diameter
14-1/2 in
Height
10 in
Length
14-1/2 in
Width
14-1/2 in
Characteristics & Features
Collection
Harper
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Dimmable
No
Glass Type
Clear Seeded
Installation Type
Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
640665364286