This product requires certification to purchase.

100W 4-Light Semi-Flush Mount Ceiling Light in Olde Bronze with Etched White

Hinkley

Hathaway 100W 4-Light Semi-Flush Mount Ceiling Light in Olde Bronze with Etched White

  • Fast #
  • Part #H3221OBWH
  • Item #5062376
  • Manufacturer Part #3221OB-WH
5 out of 5 Customer Rating
Brand image
Hinkley

Hathaway 100W 4-Light Semi-Flush Mount Ceiling Light in Olde Bronze with Etched White

  • Fast #
  • Part #H3221OBWH
  • Item #5062376
  • Manufacturer Part #3221OB-WH
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rich dark brass finish
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • For complete warranty information visit https://www.hinkleylighting.com
  • 15 year finish warranty
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification
Dimensions & Measurements
Height
12-1/4 in
Length
20-3/4 in
Width
20-4/5 in
Characteristics & Features
Collection
Hathaway
Color Finish Category
Bronze Tones
Color Finish Name
Olde Bronze
Dimmable
Yes
Glass Type
Etched
Installation Type
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Die Cast Aluminum
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
640665322194