This product requires certification to purchase.

24" 24W 2-Light Integrated LED Vanity Fixture in Black Oxide

Hinkley

Ibiza 24" 24W 2-Light Integrated LED Vanity Fixture in Black Oxide

  • Fast #
  • Part #H52512BXLED
  • Item #10161675
  • Manufacturer Part #52512BX-LED
3.2 out of 5 Customer Rating
Brand image
Hinkley

Ibiza 24" 24W 2-Light Integrated LED Vanity Fixture in Black Oxide

  • Fast #
  • Part #H52512BXLED
  • Item #10161675
  • Manufacturer Part #52512BX-LED
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. LED components carry a 5-year limited warranty. Meets California Energy Commission 2013 & 2016 Title regulations/JA8. Fixture can be mounted horizontally or vertically.
  • Striking black finish enhances design. Mounting hardware is hidden on the backplate to ensure a clean silhouette. Bold lines and a clean, minimalist style creates a modern look
  • Includes marbled faux alabaster shades
  • Integrated LED lighting
  • Capable of being dimmed
  • Can be mounted to provide up or down lighting
  • UL listed for damp locations
  • Title 24 compliant
  • Covered by Hinkley Lighting's 2 year and 5 year LED manufacturer warranties
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
5 in
Length
4-1/2 in
Width
24 in
Included Components
Lights Included
Yes
Characteristics & Features
Ballast Type
Residential
Collection
Ibiza
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Faux Alabaster
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Up Lighting, Down Lighting, Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
1800
Lumens per Watt
24
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
24 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
640665525175