This product requires certification to purchase.

24W 2-Light Vanity Fixture in Heritage Brass

Hinkley

Ibiza 24W 2-Light Vanity Fixture in Heritage Brass

  • Fast #
  • Part #H52512HBLED
  • Item #10161676
  • Manufacturer Part #52512HB-LED
4.3 out of 5 Customer Rating
Brand image
Hinkley

Ibiza 24W 2-Light Vanity Fixture in Heritage Brass

  • Fast #
  • Part #H52512HBLED
  • Item #10161676
  • Manufacturer Part #52512HB-LED
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Classic gleaming light brass finish. Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards. LED components carry a 5-year limited warranty. Meets California energy commission 2013 & 2016 title regulations/JA8
  • Fixture can be mounted horizontally or vertically. Mounting hardware is hidden on the backplate to ensure a clean silhouette. Bold lines and a clean, minimalist style creates a modern look
  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • Suitable for use in damp locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • LED components carry a 5-year limited warranty
  • Bold silhouette with dramatic details creates a modern statement
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
4-1/2 in
Width
24 in
Characteristics & Features
Ballast Type
Residential
Collection
Ibiza
Color Finish Category
Brass Tones
Color Finish Name
Heritage Brass
Color Temperature
3000
Dimmable
Yes
Glass Type
Cloudstone
Installation Type
Wall Mount
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Glass, Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
1800
Lumens per Watt
24
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
24 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
640665525182