2W 1 Light 17.25" Outdoor Wall Sconce in Aged Zinc
Lakehouse 2W 1 Light 17.25" Outdoor Wall Sconce in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Finish Group - Gray
- LED JA8 Lamp Included
- Wet Rated
- General Hinkley Warranty Statement
- Style Outdoor - Rustic
- Open Air
- Finish Group - Dark Bronze
- Outdoor - Finish
Specifications
- ADA Compliant:
- No
- AMP:
- 0.0417
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Lakehouse
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seedy
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal
- Lumens:
- 450
- Lumens per Watt:
- 90
- Material:
- Aluminum
- Number Of Hours:
- 15000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Type:
- H2684DZLL
- UL Listed:
- Yes
- UPC:
- 640665268423
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 5 W
- Width:
- 9 in