This product requires certification to purchase.

Landscape Deck and Patio Light in Bronze

Hinkley

Landscape Deck and Patio Light in Bronze

  • Fast #
  • Part #H15222BZ
  • Item #7884924
  • Manufacturer Part #15222BZ
3.9 out of 5 Customer Rating
Brand image
Hinkley

Landscape Deck and Patio Light in Bronze

  • Fast #
  • Part #H15222BZ
  • Item #7884924
  • Manufacturer Part #15222BZ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Light Bulb Type
LED
Material
Plastic, Alloy
Material Type
Vinyl
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Watts
1.2 W
Warranty & Product Information
Type
H15222BZ
UPC
640665152227