This product requires certification to purchase.

18 in. 60W 2-Light Bath Sconce in Brushed Nickel

Hinkley

Latitude 18 in. 60W 2-Light Bath Sconce in Brushed Nickel

  • Fast #
  • Part #H5652BN
  • Item #4241590
  • Manufacturer Part #5652BN
4.2 out of 5 Customer Rating
Brand image
Hinkley

Latitude 18 in. 60W 2-Light Bath Sconce in Brushed Nickel

  • Fast #
  • Part #H5652BN
  • Item #4241590
  • Manufacturer Part #5652BN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • Lifetime warranty on electrical wiring and components
  • Classic matte brushed nickel finish
  • Bold lines and a clean, minimalist style creates a modern look
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Latitude
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Dimmable:
No
Glass Type:
Clear Beveled, Etched
Height:
5-1/2 in
Light Bulb Shape Code:
G9
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Aluminum
Number of Lights:
2
UPC:
640665565201
Volts:
120V
Watts:
60 W
Width:
18 in