This product requires certification to purchase.

60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte White

Hinkley

Marin 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte White

  • Fast #
  • Part #H903160FMWNDD
  • Item #9302906
  • Manufacturer Part #903160FMW-NDD
5 out of 5 Customer Rating
Brand image
Hinkley

Marin 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte White

  • Fast #
  • Part #H903160FMWNDD
  • Item #9302906
  • Manufacturer Part #903160FMW-NDD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This item includes a 4.5" down rod. Other various lengths of down rods are available and sold separately to customize the installation height
  • Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • This item may be hung on a sloped ceiling
  • For more information on how to control your ceiling fan via the Hinkley home automation app, click here
  • This item includes a light kit cover
  • Fan control included, HIRO control - 6 speed reversing
  • Wi-Fi compatible with included fan control
  • LED components carry a 5-year limited warranty
  • Motor carries a lifetime warranty
  • Blades, controls, switches, capacitors and hardware carry a 1-year warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
20°
Blade Span
60 in
CFM
6339 ft3/min
Height
17-4/5 in
Characteristics & Features
Ceiling Fan Blade Finish
Weathered Wood
Collection
Marin
Color Finish Category
Whites
Color Finish Name
Matte White
Color Temperature
3000
Control Type
Wall Control
Dimmable
Yes
Glass Type
Etched Opal
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Coastal, Nautical
Material
Composite, Glass, Steel
Number of Blades
3
Number of Lights
1
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.21, 0.36
Fan Speeds
6
Lumens
1320
Number Of Hours
50000 hr
RPM
105
Volts
120V
Watts
16 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
No
UL Listed
Suitable for Damp Locations
UPC
640665019179