This product requires certification to purchase.

6.5W 1-Light 12 in. Outdoor Wall Sconce in Black

Hinkley

Miles 6.5W 1-Light 12 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H2550BK
  • Item #7885201
  • Manufacturer Part #2550BK
4.8 out of 5 Customer Rating
Brand image
Hinkley

Miles 6.5W 1-Light 12 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H2550BK
  • Item #7885201
  • Manufacturer Part #2550BK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
  • Meets California energy commission title regulations/JA8 when using the included LED bulb
  • LED bulbs carry a 3 year limited warranty
  • 5 year finish warranty
  • The Coastal Elements collection offers versatile designs, constructed of composite materials and coated with anti-fading finishes, for maximum durability in harsh climates
  • Classic, modern style with a nautical flair adds elegance to a variety of exteriors
  • Requires Certification
Dimensions & Measurements
Depth
6-3/10 in
Height
12 in
Width
6 in
Characteristics & Features
Collection
Miles
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
GU10
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Coastal, Transitional
Material
Composite
Number of Lights
1
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Lantern
Electrical & Operational Information
Lumens
500
Power Source
Hardwired
Volts
120V
Watts
6.5 W
Warranty & Product Information
UL Listed
Suitable for Wet Locations
UPC
640665255003