This product requires certification to purchase.

Post Mount Lantern in Oil Rubbed Bronze

Hinkley

Post Mount Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H1801OZ
  • Item #3972954
  • Manufacturer Part #1801OZ
3.6 out of 5 Customer Rating
Brand image
Hinkley

Post Mount Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H1801OZ
  • Item #3972954
  • Manufacturer Part #1801OZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • Bold and robust dark bronze finish
  • 2 year finish warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
20-1/4 in
Width
10 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Dimmable
No
Glass Type
Clear Seeded
Light Bulb Type
LED
Lighting Style
Traditional, Coastal
Material
Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
14 W
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
640665180107