This product requires certification to purchase.

120V 75W Standard Transformer

Hinkley

Pro Series 120V 75W Standard Transformer

  • Fast #
  • Part #H0075WSS
  • Item #4642920
  • Manufacturer Part #0075WSS
3.4 out of 5 Customer Rating
Brand image
Hinkley

Pro Series 120V 75W Standard Transformer

  • Fast #
  • Part #H0075WSS
  • Item #4642920
  • Manufacturer Part #0075WSS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Lifetime warranty
  • Superior strength and performance
  • A modular timer and photocell are available
  • For complete warranty information visit https://www.hinkleylighting.com
  • Requires Certification

Specifications

Collection:
Pro Series
Color Finish Name:
Stainless Steel
Height:
13-1/2 in
Material:
Stainless Steel
Product Type:
Transformer
UL Listed:
Suitable for Wet Locations
UPC:
640665007541
Volts:
120V
Watts:
75 W
Width:
6-1/2 in