This product requires certification to purchase.

6W 1-Light 12 in. Outdoor Wall Sconce in Bronze

Hinkley

Rook 6W 1-Light 12 in. Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #H1784BZLL
  • Item #7885539
  • Manufacturer Part #1784BZ-LL
3.2 out of 5 Customer Rating
Brand image
Hinkley

Rook 6W 1-Light 12 in. Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #H1784BZLL
  • Item #7885539
  • Manufacturer Part #1784BZ-LL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
  • Meets California energy commission title regulations/JA8 when using the included LED bulb
  • 2 year finish warranty
  • LED bulbs carry a 3 year limited warranty
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Requires Certification

Specifications

Collection:
Rook
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
3000
Depth:
5-1/2 in
Dimmable:
Yes
Glass Type:
Clear Seeded
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
GU10
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
500
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
640665178470
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
6 W
Width:
4-4/5 in