This product requires certification to purchase.

15-1/2 in. 60W 1-Light Outdoor Wall Lantern in Black

Hinkley

Shelter 15-1/2 in. 60W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #H1326BK
  • Item #4130172
  • Manufacturer Part #1326BK
3.5 out of 5 Customer Rating
Brand image
Hinkley

Shelter 15-1/2 in. 60W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #H1326BK
  • Item #4130172
  • Manufacturer Part #1326BK
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 12 year warranty on electrical wiring and components
  • Striking black finish enhances design
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
  • Requires Certification
Dimensions & Measurements
Depth
4-4/5 in
Height
15-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Shelter
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
2700
Dimmable
No
Glass Type
Clear Seeded
Light Bulb Base Type
Medium E-26
Light Bulb Type
Halogen
Lighting Style
Transitional, Modern
Material
Die Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
50 W
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
640665132601