This product requires certification to purchase.

50W 1-Light 15-1/2 in. Outdoor Wall Sconce in Hematite

Hinkley

Shelter 50W 1-Light 15-1/2 in. Outdoor Wall Sconce in Hematite

  • Fast #
  • Part #H1326HELL
  • Item #7445284
  • Manufacturer Part #1326HE-LL
4.1 out of 5 Customer Rating
Brand image
Hinkley

Shelter 50W 1-Light 15-1/2 in. Outdoor Wall Sconce in Hematite

  • Fast #
  • Part #H1326HELL
  • Item #7445284
  • Manufacturer Part #1326HE-LL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Hematite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Rich grey tone
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Requires Certification
Dimensions & Measurements
Depth
4-4/5 in
Height
15-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Shelter
Color Finish Category
Greys
Color Finish Name
Hematite
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear Seedy
Installation Type
Wall Mount
Light Bulb Base Type
GU10
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Glass
Number of Lights
1
Wall Sconce Type
Lantern
Electrical & Operational Information
Lumens
500
Power Source
Hardwired
Volts
120V
Watts
50 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Wet Locations
UPC
640665132717