This product requires certification to purchase.

40W 3-Light Candelabra E-12 LED Post Lantern in Oil Rubbed Bronze

Hinkley

Sutcliffe 40W 3-Light Candelabra E-12 LED Post Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H2917OZLL
  • Item #8063233
  • Manufacturer Part #2917OZ-LL
4.2 out of 5 Customer Rating
Brand image
Hinkley

Sutcliffe 40W 3-Light Candelabra E-12 LED Post Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H2917OZLL
  • Item #8063233
  • Manufacturer Part #2917OZ-LL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
18 in
Width
10-3/10 in
Characteristics & Features
Collection
Sutcliffe
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Installation Type
Pier Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
LED
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
3
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
700
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
No
Product Type
Lantern
UL Listed
Suitable for Wet Locations
UPC
640665291735