This product requires certification to purchase.

2.5W 8in. Wide LED Deck Light 12V in Satin Black

Hinkley

Taper 2.5W 8in. Wide LED Deck Light 12V in Satin Black

  • Fast #
  • Part #H1557SK
  • Item #9930149
  • Manufacturer Part #1557SK
5 out of 5 Customer Rating
Brand image
Hinkley

Taper 2.5W 8in. Wide LED Deck Light 12V in Satin Black

  • Fast #
  • Part #H1557SK
  • Item #9930149
  • Manufacturer Part #1557SK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Suitable for use in wet (outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • A wiring kit is supplied.
  • Striking black finish enhances design
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Rated for both indoor and outdoor use
  • Mounts flush on a surface
  • Easy and efficient installation: fewer fixtures illuminate a more extensive area, offering a diverse range of mounting opportunities.
  • LED integrated components carry a 10-year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
3 in
Length
1 in
Width
8 in
Characteristics & Features
Collection
Taper
Color Finish Category
Blacks
Color Finish Name
Satin Black
Dimmable
Yes
Glass Type
Etched
Light Bulb Type
LED
Lighting Style
Modern
Material
Aluminum
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
300
Watts
2.5 W
Warranty & Product Information
ETL Listed
Yes
Type
H1557SK
UL Listed
Yes
UPC
640665156874