This product requires certification to purchase.

35W 1-Light GU10 Outdoor Wall Sconce in Bronze

Hinkley

Vapor 35W 1-Light GU10 Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #H2854BZ
  • Item #7296955
  • Manufacturer Part #2854BZ
5 out of 5 Customer Rating
Brand image
Hinkley

Vapor 35W 1-Light GU10 Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #H2854BZ
  • Item #7296955
  • Manufacturer Part #2854BZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Vapor's stunning crackled glass casts spectacular light patterns, adding dramatic visual interest at night.
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-4/5 in
Height
21 in
Width
4-4/5 in
Characteristics & Features
Collection
Vapor
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Dimmable
No
Glass Type
Crackle
Installation Type
Wall Mount
Light Bulb Base Type
GU10
Light Bulb Type
Halogen
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Volts
120V
Watts
35 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
640665285406