3/4 x 3/4 x 3/4 in. NPT Cast Iron Wye Strainer
Model 415C 3/4 x 3/4 x 3/4 in. NPT Cast Iron Wye Strainer
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Collection:
- Model 415C
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 3/4 in
- Height:
- 3-23/50
- Length:
- 4
- Material:
- Stainless Steel, Cast Iron
- Material Type:
- 304L
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UPC:
- 751875022849
- Width:
- 1-3/20