This product requires certification to purchase.

3/4 in. 267F 25 psig Steam Trap

Hoffman Specialty

Series 17C 3/4 in. 267F 25 psig Steam Trap

  • Fast #
  • Part #H402006
  • Item #7044016
  • Manufacturer Part #402006
4.9 out of 5 Customer Rating
Brand image
Hoffman Specialty

Series 17C 3/4 in. 267F 25 psig Steam Trap

  • Fast #
  • Part #H402006
  • Item #7044016
  • Manufacturer Part #402006
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
25 psig
Valve Size
3/4 in
Characteristics & Features
Collection
Series 17C
Material
Brass
Valve Disc Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
267
Warranty & Product Information
UPC
751875042823