This product requires certification to purchase.

1/4 x 2 x 36 Intumescent Wrap Strip

HoldRite™

1/4 x 2 x 36 Intumescent Wrap Strip

  • Fast #
  • Part #HHFWS14020036
  • Item #11602223
  • Manufacturer Part #HF-WS14-0200-36
5 out of 5 Customer Rating
Brand image
HoldRite™

1/4 x 2 x 36 Intumescent Wrap Strip

  • Fast #
  • Part #HHFWS14020036
  • Item #11602223
  • Manufacturer Part #HF-WS14-0200-36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No curing time.
  • Excellent freeze-thaw properties.
  • Simple, flexible installations.
  • Variations for systems up to 12 in. (PVC).
  • Hardened char after expansion.
  • The ability to be installed from the topside of floor, eliminating the need for ladders.
  • Compatibility with FBC™ Systems.
  • Clean Air Gold certification.
  • Custom Collar compatibility.
  • UL Listed Firestop System rating.
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
Universal
Color Finish Name
Black
Warranty & Product Information
Type
HHFWS14020036
UPC
671119012491