This product requires certification to purchase.

1 in. Jacketed Extension Bracket Copper

HoldRite™

1 in. Jacketed Extension Bracket Copper

  • Fast #
  • Part #H114CEXT
  • Item #1947602
  • Manufacturer Part #114-C-EXT
5 out of 5 Customer Rating
Brand image
HoldRite™

1 in. Jacketed Extension Bracket Copper

  • Fast #
  • Part #H114CEXT
  • Item #1947602
  • Manufacturer Part #114-C-EXT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 5600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides additional height of 8-1/2" to 24-1/2" for carrier bracket
  • Mounts directly to 4-bolt closet carrier
  • Ideal for water carriers where extended rough-in height is needed
  • Made in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Closet
Brand Model Compatibility:
Model 114-C, 114-CO and 114-CR
Length:
27 in
Material:
Steel
Product Type:
Extension Bracket
UL Listed:
No
UPC:
671119121148
WaterSense Labeled:
No
Width:
99/100 in