This product requires certification to purchase.

10 x 10 in. Stainless Steel No-Hub Restraint Coupling

HoldRite™

10 x 10 in. Stainless Steel No-Hub Restraint Coupling

  • Fast #
  • Part #H11710S
  • Item #4102605
  • Manufacturer Part #117-10S
3.5 out of 5 Customer Rating
Brand image
HoldRite™

10 x 10 in. Stainless Steel No-Hub Restraint Coupling

  • Fast #
  • Part #H11710S
  • Item #4102605
  • Manufacturer Part #117-10S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • End to end coupling restraints
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Made in the USA
  • Built with stainless steel, black iron and/or galvanized components
  • No field cutting or modifications required
  • Installs in minutes
  • For pipes 2-8 in., kits include two galvanized straps and four stainless steel band clamps
  • For pipes 10-15 in., kits include two black iron pipe clamps and two galvanized steel straps with T-bolts
  • "G" denotes all galvanized steel components
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fits Pipe Size
10 in
Characteristics & Features
Material
Iron, Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Cast Iron Soil Pipe
Product Type
Fitting Restraint
UPC
671119117141