This product requires certification to purchase.

4 in. Clamp Galvanized Steel Pipe Harness

HoldRite™

117-BP Series 4 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H1174BP
  • Item #4102657
  • Manufacturer Part #117-4BP
4.2 out of 5 Customer Rating
Brand image
HoldRite™

117-BP Series 4 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H1174BP
  • Item #4102657
  • Manufacturer Part #117-4BP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For pipes 2-8 in., kits include two galvanized straps and four stainless steel band clamps
  • For pipes 10-15 in., kits include two black iron pipe clamps and two galvanized steel straps with T-bolts
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connections
Clamp
Fits Pipe Size
4 in
Characteristics & Features
Collection
117-BP Series
Material
Steel, Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
No-Hub Fittings, Cast Iron Soil Pipe
UPC
671119803044