This product requires certification to purchase.

3 in. Clamp Galvanized Steel Pipe Harness

HoldRite™

117-LS Series 3 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H1173LS
  • Item #8097856
  • Manufacturer Part #117-3LS
5 out of 5 Customer Rating
Brand image
HoldRite™

117-LS Series 3 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H1173LS
  • Item #8097856
  • Manufacturer Part #117-3LS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kit includes two galvanized steel straps with five stainless steel band clamps
  • Options for pipes sized 2-6 in
  • Diagonal strap can be routed under center stainless steel band
  • Strap material: 24GA, CRS, galvanized
  • Band material: stainless steel body, band & screw
  • 60 in/lbs. minimum torque on band
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fits Pipe Size
3 in
Characteristics & Features
Collection
117-LS Series
Material
Steel, Stainless Steel
Proposition 65
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
No-Hub Fittings, Cast Iron Soil Pipe
UPC
671119802900