This product requires certification to purchase.

6 in. Wye Branch Restraint

HoldRite™

117 Series 6 in. Wye Branch Restraint

  • Fast #
  • Part #H1176W
  • Item #4102801
  • Manufacturer Part #117-6W
4.3 out of 5 Customer Rating
Brand image
HoldRite™

117 Series 6 in. Wye Branch Restraint

  • Fast #
  • Part #H1176W
  • Item #4102801
  • Manufacturer Part #117-6W
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Engineered to meet plumbing codes, pipe manufacturers’ installation instructions and CISPI installation handbook
  • Installs in minutes
  • Built with stainless steel black iron
  • No special tools required for installation
  • No field cutting or modifications required
  • Includes all components in each kit
  • Kits for 2-4 in. branches includes two galvanized steel straps with four stainless steel band clamps
  • Kits for 5-8-in. branches include four galvanized steel straps
  • "G" denotes all galvanized steel components
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fits Pipe Size
6 in
Characteristics & Features
Collection
117 Series
Material
Stainless Steel, Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Cast Iron Soil Pipe
FM Approved
No
Product Type
Fitting Restraint Wye
UL Listed
No
UPC
671119803198