This product requires certification to purchase.

12x8" nohub short reducer res

HoldRite™

12x8" nohub short reducer res

  • Fast #
  • Part #H11712X8RG
  • Item #8097997
  • Manufacturer Part #117-12x8R-G
4.6 out of 5 Customer Rating
Brand image
HoldRite™

12x8" nohub short reducer res

  • Fast #
  • Part #H11712X8RG
  • Item #8097997
  • Manufacturer Part #117-12x8R-G
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For 2-8 in. pipes, kits include two galvanized steel straps with four stainless steel straps
  • For pipes 10-15 in. x 2-8 in., kits include one black iron pipe clamp and two galvanized straps with two stainless steel band clamps
  • For pipes 12-15 in. x 10-12 in., kits include two black iron pipe clamps and two heavy galvanized straps with T-bolts
  • “G” denotes all galvanized steel components
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
12 in
Fitting Size 2
8 in
Fitting Sizes
12 in x 8 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing
Head Style
Hex
Material
Steel
Proposition 65
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Origin
Domestic
Type
H11712X8RG
UPC
671119804171