This product requires certification to purchase.

15" Nohub Blind Plug Restrain

HoldRite™

15" Nohub Blind Plug Restrain

  • Fast #
  • Part #H11715BPG
  • Item #8098029
  • Manufacturer Part #117-15BP-G
3.3 out of 5 Customer Rating
Brand image
HoldRite™

15" Nohub Blind Plug Restrain

  • Fast #
  • Part #H11715BPG
  • Item #8098029
  • Manufacturer Part #117-15BP-G
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kits for 2-8-IN pipes include one galvanized steel strap with two stainless steel band clamps
  • Kits for 10-15-IN. pipes include one black iron pipe clamp and one galvanized steel strap with T-bolts
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
15 in
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
15 in
Characteristics & Features
Connection Type
No Hub
Material
Steel
Proposition 65
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Commercial
Type
H11715BPG
UPC
671119803136