This product requires certification to purchase.

18 HYCO BAR

HoldRite™

18 HYCO BAR

  • Fast #
  • Part #HHYCO18
  • Item #10380804
  • Manufacturer Part #HYCO18
3.9 out of 5 Customer Rating
Brand image
HoldRite™

18 HYCO BAR

  • Fast #
  • Part #HHYCO18
  • Item #10380804
  • Manufacturer Part #HYCO18
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 18-IN length hyco bar
  • Ideal for bracing pipe within studs
  • Works for multiple applications
  • Supports pipe vertically or horizontally
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
14 ga
Length
18 in
Characteristics & Features
Adjustable
No
Coating
Galvanized
Material
Steel
Warranty & Product Information
Product Type
Pipe Support
Type
HHYCO18