This product requires certification to purchase.

2 Standard Pipe Clamp

HoldRite™

2 Standard Pipe Clamp

  • Fast #
  • Part #H236
  • Item #1947614
  • Manufacturer Part #236
5 out of 5 Customer Rating
Brand image
HoldRite™

2 Standard Pipe Clamp

  • Fast #
  • Part #H236
  • Item #1947614
  • Manufacturer Part #236
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed to improve pipe installation, eliminate pipe noise, and provide a professional finish
  • Clamp can be used on drain, waste, vent, and water supply piping systems
  • For use on all types of pipes
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Height
1-12/25 in
Length
1-93/100 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Type
H236
UPC
671119100754