This product requires certification to purchase.

22-1/4 in. Copper Plate Nail & Closet Bracket

HoldRite™

22-1/4 in. Copper Plate Nail & Closet Bracket

  • Fast #
  • Part #H109N6
  • Item #349028
  • Manufacturer Part #109-N-6
5 out of 5 Customer Rating
Brand image
HoldRite™

22-1/4 in. Copper Plate Nail & Closet Bracket

  • Fast #
  • Part #H109N6
  • Item #349028
  • Manufacturer Part #109-N-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1650
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supports 1/2" stub-outs at various heights from 2-1/4" to 6" and 3/4" at 3-1/2" height
  • Made to position 1/2" and 3/4" copper pipe for water closet application
  • Also functions as a nail plate
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Length
20 in
Width
6-1/4 in
Characteristics & Features
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Steel
Warranty & Product Information
UPC
671119101690