This product requires certification to purchase.

26 x 1-3/8 x 63/100 x 7 in. 25 lb. Steel Stout Bracket

HoldRite™

26 x 1-3/8 x 63/100 x 7 in. 25 lb. Steel Stout Bracket

  • Fast #
  • Part #HUB17026
  • Item #3380381
  • Manufacturer Part #170-26
5 out of 5 Customer Rating
Brand image
HoldRite™

26 x 1-3/8 x 63/100 x 7 in. 25 lb. Steel Stout Bracket

  • Fast #
  • Part #HUB17026
  • Item #3380381
  • Manufacturer Part #170-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Galvanized coating
  • Low cost, 1 minute pipe support solution
  • Supports tubing in vertical and horizontal positions
  • Ideal for multiple applications
  • Multiple sizes available
  • No tools or hardware required for use with HoldRite #251 clamp
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-3/8 in
Gauge (metal)
18 ga
Height
7 in
Length
26 in
Width
63/100 in
Characteristics & Features
Coating
Galvanized
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Work Load Limit
25 lb
Warranty & Product Information
Application
Drinking Fountains, Lavatory, Sinks, Toilet, Tubing Isolation, Water Heaters
ASTM
ASTM A-653
FM Approved
No
IAPMO Listed
Yes
UL Listed
Yes
UPC
671119170269