This product requires certification to purchase.

6 in. No Hub Long Sweep Restraint

HoldRite™

6 in. No Hub Long Sweep Restraint

  • Fast #
  • Part #H1176LS
  • Item #9339283
  • Manufacturer Part #117-6LS
4.4 out of 5 Customer Rating
Brand image
HoldRite™

6 in. No Hub Long Sweep Restraint

  • Fast #
  • Part #H1176LS
  • Item #9339283
  • Manufacturer Part #117-6LS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kit includes two galvanized steel straps with five stainless steel band clamps
  • Options for pipes sized 2 - 6 in
  • Diagonal strap can be routed under center stainless steel band
  • Strap material: 24GA, CRS, galvanized
  • Band material: Stainless steel body, band & screw
  • 60 in/lbs. minimum torque on band
  • Requires Certification

Documents


Specifications

End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fits Pipe Size:
6 in
Material:
Stainless Steel
Product Type:
Long Sweep Restraint
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671119802924