This product requires certification to purchase.

1/2 in. Steel Strut Pipe Clamp

HoldRite™

7 Series 1/2 in. Steel Strut Pipe Clamp

  • Fast #
  • Part #HHR728062
  • Item #4102590
  • Manufacturer Part #HR728062
3.8 out of 5 Customer Rating
Brand image
HoldRite™

7 Series 1/2 in. Steel Strut Pipe Clamp

  • Fast #
  • Part #HHR728062
  • Item #4102590
  • Manufacturer Part #HR728062
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Steel strut clamp insulation couplings
  • Strut-mounted insulated pipe solution
  • Mounts directly to strut
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Thickness
1 in
Characteristics & Features
Collection
7 Series
Material
Steel
Warranty & Product Information
Application
Pipe
MSS
MSS SP-58
Product Type
Strut Clamp
UL Listed
UL 2043
UPC
671119728064