This product requires certification to purchase.

CPVC Fire Rated Washing Machine Outlet Box with Arresters

HoldRite™

CPVC Fire Rated Washing Machine Outlet Box with Arresters

  • Fast #
  • Part #HHRWRAC
  • Item #11602339
  • Manufacturer Part #HR-WRA-C
5 out of 5 Customer Rating
Brand image
HoldRite™

CPVC Fire Rated Washing Machine Outlet Box with Arresters

  • Fast #
  • Part #HHRWRAC
  • Item #11602339
  • Manufacturer Part #HR-WRA-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compact design
  • Paintable trim cover that snaps into place - no adhesives or fasteners needed (will fit 1 or 2 layers of 1/2-IN or 5/8-IN sheetrock). Ships with debris cover and also includes optional hot/cold valve marking labels.
  • Attaches to 170/170-26 brackets (only in top position), hyco bar or directly to studs.
  • Valves can be installed in upright or inverted position.
  • Drain knockout on both sides of box. Each drain knockout also includes (1) 3/4-IN CTS and (1) 3/4-IN IPS knockout for use with condensate or T and P relief piping (utilizing box drain).
  • Optional funnel/diverter attachment for use when utilizing condensate/T&P to provide water wall effect to avoid splashing within the box.
  • Requires Certification
Dimensions & Measurements
Depth
3-2/5 in
Drain Opening
2 in
Height
7-1/4 in
Overall Box Size
3-4/10 in x 9 in x 7-1/4 in
Width
9 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
ABS
Supply Box Connection Type
CPVC
Supply Box Type
Washing Machine
Warranty & Product Information
Fire Rated
Yes
Type
HHRWRAC
UPC
671119043563