This product requires certification to purchase.

Copper Non Fire Rated Washing Machine Outlet Box with Arresters

HoldRite™

HR-W Series Copper Non Fire Rated Washing Machine Outlet Box with Arresters

  • Fast #
  • Part #HHRWAM
  • Item #11602322
  • Manufacturer Part #HR-WA-M
5 out of 5 Customer Rating
Brand image
HoldRite™

HR-W Series Copper Non Fire Rated Washing Machine Outlet Box with Arresters

  • Fast #
  • Part #HHRWAM
  • Item #11602322
  • Manufacturer Part #HR-WA-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact design
  • Paintable trim cover that snaps into place - no adhesives or fasteners needed (will fit 1 or 2 layers of 1/2-IN or 5/8-IN sheetrock).
  • Ships with debris cover and also includes optional hot/cold valve marking labels.
  • Attaches to 170/170-26 brackets (only in top position), hyco bar or directly to studs.
  • Valves can be installed in upright or inverted position.
  • Drain knockout on both sides of box. Each drain knockout also includes (1) 3/4-IN CTS and (1) 3/4-IN IPS knockout for use with condensate or T&P relief piping (utilizing box drain).
  • Optional funnel/diverter attachment for use when utilizing condensate/T&P to provide water wall effect to avoid splashing within the box.
  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
18-11/100 in
Overall Box Size
18-11/100 in x 14-17/100 in x 6 in
Width
14-17/100 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
Plastic
Collection
HR-W Series
Supply Box Connection Type
PEX
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
ASTM
ASTM F876, ASTM F877, ASTM F1807/F2098/F1960/F2159/F3447/F3448, ASTM B88
Fire Rated
No
Type
HHRWAM
UPC
671119043198