This product requires certification to purchase.

1/4 - 1-1/4 in. Plastic Pipe Sleeve

HoldRite™

HydroFlame™ 1/4 - 1-1/4 in. Plastic Pipe Sleeve

  • Fast #
  • Part #HHFPESC1
  • Item #9500467
  • Manufacturer Part #HFPESC1
4.8 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ 1/4 - 1-1/4 in. Plastic Pipe Sleeve

  • Fast #
  • Part #HHFPESC1
  • Item #9500467
  • Manufacturer Part #HFPESC1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available for all Hydro Flame Pro Series sleeve sizes
  • Connects to water dams, water modules and underside of sleeves
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/4 in - 1-1/4 in
Height
5-5/16 in
Characteristics & Features
Collection
HydroFlame™
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Concrete Pours
ASTM
ASTM E-90
Origin
Domestic
Product Type
Cap, Extension, Firestop Sleeve
UL Listed
Yes
UPC
671119006773