This product requires certification to purchase.

1-1/2 in. Firestop Pipe Collar

HoldRite™

HydroFlame™ 1-1/2 in. Firestop Pipe Collar

  • Fast #
  • Part #HHFPC0150
  • Item #9339304
  • Manufacturer Part #HF-PC-0150
4.8 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ 1-1/2 in. Firestop Pipe Collar

  • Fast #
  • Part #HHFPC0150
  • Item #9339304
  • Manufacturer Part #HF-PC-0150
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No curing time
  • Easy and fast installation
  • Labor savings by not having to measure material
  • Highly intumescent
  • Economical solution for plastic pipes
  • FBC system compatible
  • Approved for PVC, CPVC, FRPP, ABS and PVC/ABS foam core insulations and more
  • Clean air gold certified
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Size
1-1/2 in
Characteristics & Features
Collection
HydroFlame™
Color Finish Name
Red
Warranty & Product Information
ASTM
ASTM E814
Product Type
Pipe Collar
Type
HHFPC0150
UL Listed
UL 1479
UPC
671119002430