This product requires certification to purchase.

10 in. Pipe Sleeve in Grey

HoldRite™

HydroFlame™ 10 in. Pipe Sleeve in Grey

  • Fast #
  • Part #HHFP10
  • Item #9504207
  • Manufacturer Part #HF-P10
3.4 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ 10 in. Pipe Sleeve in Grey

  • Fast #
  • Part #HHFP10
  • Item #9504207
  • Manufacturer Part #HF-P10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes standard at 8 in. tall
  • Ideal for metallic, plastic and insulated pipes ranging from 8 in. to 12 in
  • For use with slabs 6 in. or thicker
  • Provides three-hour fire rating for slabs thicker than 6 in
  • Includes OSHA-compliant hole cover plate/safety cap
  • 1 in. extensions available for thicker floor slabs
  • W rating is achievable with all Hold Rite firestop sealants (HF300 silicone series, HF100, and HF200 intumescent sealants)
  • L ratings available
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Diameter - Inside 1
11-4/5 in
Diameter - Outside
16-3/10 in
Fits Pipe Size
10 in
Height
8 in
Length
8 in
Width
8 in
Characteristics & Features
Collection
HydroFlame™
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
130
Minimum Temperature
15
Warranty & Product Information
Application
Non-Metallic, Insulated Pipes, Non-Insulated Pipes
ASTM
ASTM E-814, ASTM E-84
Origin
Domestic
UL Listed
Yes
UPC
671119004632