This product requires certification to purchase.

12 in. Pipe Sleeve in Grey

HoldRite™

HydroFlame™ 12 in. Pipe Sleeve in Grey

  • Fast #
  • Part #HHFEXT121
  • Item #9504200
  • Manufacturer Part #HFEXT121
5 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ 12 in. Pipe Sleeve in Grey

  • Fast #
  • Part #HHFEXT121
  • Item #9504200
  • Manufacturer Part #HFEXT121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes in sizes for 8- to 12-in. Hydro Flame large diameter sleeves
  • Compatible with both firestop and hollow sleeves
  • Two extensions create a 2 in. tall water dam
  • 2 in. x 2 in. side tabs provide support for riser clamp isolation pads
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Diameter - Inside 1
11-4/5 in
Diameter - Outside
18-3/10 in
Fits Pipe Size
12 in
Height
8 in
Length
8 in
Width
8 in
Characteristics & Features
Collection
HydroFlame™
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
130
Minimum Temperature
15
Warranty & Product Information
Application
Non-Metallic, Insulated Pipes, Non-Insulated Pipes
ASTM
ASTM E-814, ASTM E-84
Origin
Domestic
UL Listed
Yes
UPC
671119012330