This product requires certification to purchase.

3 in. Plastic Fire Collar

HoldRite™

HydroFlame™ 3 in. Plastic Fire Collar

  • Fast #
  • Part #HHFPC0300
  • Item #7965001
  • Manufacturer Part #HF-PC-0300
4.5 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ 3 in. Plastic Fire Collar

  • Fast #
  • Part #HHFPC0300
  • Item #7965001
  • Manufacturer Part #HF-PC-0300
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No curing time
  • Easy and fast installation
  • Labor savings by not having to measure material
  • Highly intumescent
  • Economical solution for plastic pipes
  • FBC™ system compatible
  • Approved for PVC, CPVC, FRPP, ABS and PVC/ABS foam core insulations and more
  • Clean air gold certified
  • UL listed firestop systems
  • Tested to ASTM E-814, UL 1479, and CAN/ULC S115 testing standards
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Collection
HydroFlame™
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic
Warranty & Product Information
Application
Firestop
ASTM
ASTM E-814
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Collar
UL Listed
UL 1479
UPC
671119002454