This product requires certification to purchase.

Rectangular Bathtub Protection

HoldRite™

HydroFlame™ Pro Series Rectangular Bathtub Protection

  • Fast #
  • Part #HHFPTBTW0200
  • Item #7220923
  • Manufacturer Part #HFPTB-TW-0200
4.2 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ Pro Series Rectangular Bathtub Protection

  • Fast #
  • Part #HHFPTBTW0200
  • Item #7220923
  • Manufacturer Part #HFPTB-TW-0200
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rated: 3 hour F-rating
  • Accepts 1-1/2" PVC, ABS and brass drain pipes using appropriate seal plug
  • Built at 10-3/4" tall
  • Height can be modified in the field
  • Requires Certification

Documents

Dimensions & Measurements
End Connections
OD Tube x OD Tube
Characteristics & Features
Collection
HydroFlame™ Pro Series
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Tub Box
UPC
671119040579