This product requires certification to purchase.

Tub Box with 1-1/2 in. Drain and 3 in. Sleeve for 8 in. Slab Height

HoldRite™

HydroFlame™ Tub Box with 1-1/2 in. Drain and 3 in. Sleeve for 8 in. Slab Height

  • Fast #
  • Part #HHFPLTBTW03008
  • Item #9521743
  • Manufacturer Part #HFPLTB-TW-0300-8
4.8 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ Tub Box with 1-1/2 in. Drain and 3 in. Sleeve for 8 in. Slab Height

  • Fast #
  • Part #HHFPLTBTW03008
  • Item #9521743
  • Manufacturer Part #HFPLTB-TW-0300-8
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Up to three-hour fire rating (F-Rating)
  • Built-in fire, smoke and gas protection
  • Provides a watertight slab penetration
  • Accepts 1-1/2-IN PVC, ABS, cast iron and stainless steel drain pipes; Thin wall Tub Box SKU’s come with appropriate rubber seal plug
  • Allows for expansion, contraction and movement
  • Provides a UL listed W rating for watertight slab protection for all drain pipe types. Rubber seal plug included for thin wall drain applications.
  • Height can be modified in the field
  • For slabs greater than 10-1/2-IN an extension (HFPE2) can be added to HFPTB-TW-0200 and HFPTB-NP-0200
  • Tested to ASTM E814, UL 1479, and CAN/ULC S115 Testing Standards
  • Requires Certification
Dimensions & Measurements
Height
9-1/4 in
Length
16 in
Width
12-1/2 in
Characteristics & Features
Collection
HydroFlame™
Material
Plastic
Warranty & Product Information
Type
HHFPLTBTW03008
UPC
671119006582