This product requires certification to purchase.

ICE MAKER BOX - FIRE RATED WITH ARRESTOR - PEX 1/2 X 1/4 COMP

HoldRite™

ICE MAKER BOX - FIRE RATED WITH ARRESTOR - PEX 1/2 X 1/4 COMP

  • Fast #
  • Part #HHRIMRAP0
  • Item #11602304
  • Manufacturer Part #HR-IMRA-P-0
5 out of 5 Customer Rating
Brand image
HoldRite™

ICE MAKER BOX - FIRE RATED WITH ARRESTOR - PEX 1/2 X 1/4 COMP

  • Fast #
  • Part #HHRIMRAP0
  • Item #11602304
  • Manufacturer Part #HR-IMRA-P-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be used for Ice Makers/Water Dispensers, Dishwashers, Sinks or Toilets
  • Designed for use in Residential or Commercial applications
  • 1/4-IN and 3/8-IN OD compression outlet options
  • Slim, Compact Design
  • Arrestor and non-arrestor options
  • Made of durable ABS plastic
  • Fire Rated & Non-Fire Rated options available (1hr & 2hr ratings)
  • White Paintable Trim Cover – snaps into place, no adhesives or fasteners needed (will fit 1 or 2 layers of 1/2-IN or 5/8-IN sheetrock)
  • Will ship with rough-in debris cover
  • Attaches to 170/170-26 brackets (only in Top position), Hyco or directly to studs
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Compression
End Connections
Compression x Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Pressure - Maximum
125 psi
Valve Size
1/4 in
Characteristics & Features
Brand Model Compatibility
Universal
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
ABS
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Warranty & Product Information
Product Type
Fixture Box
Type
HHRIMRAP0
UPC
671119004755