This product requires certification to purchase.

Telescoping Firestop Sleeve in Red

HoldRite™

Telescoping Firestop Sleeve in Red

  • Fast #
  • Part #HHFPP5
  • Item #9521751
  • Manufacturer Part #HFP-P5
3.7 out of 5 Customer Rating
Brand image
HoldRite™

Telescoping Firestop Sleeve in Red

  • Fast #
  • Part #HHFPP5
  • Item #9521751
  • Manufacturer Part #HFP-P5
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Telescoping design adjusts from 7 1/2 in. to 11 3/4 in., in ¼ in. increments
  • Cut to as short as 2-1/2 in.
  • Available for 1/2 in. to 6 in. penetrants – piping, conduit, cables, etc.
  • Also for use with floor drains, shower drains, closet flanges, multi-pipe penetrations, refer line-sets, etc.
  • Includes locator whiskers to locate buried sleeves and to identify metal or plastic pipe
  • Safety caps meet OSHA hole cover requirements
  • Built in fire, smoke, gas and water protection
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Warranty & Product Information
Product Type
Firestop Sleeve
Type
HHFPP5
UPC
671119006476