This product requires certification to purchase.

2 in. Cleanout DWV ABS Tee

HoldRite™

Testrite® 2 in. Cleanout DWV ABS Tee

  • Fast #
  • Part #HTRABS2A
  • Item #5112688
  • Manufacturer Part #TRABS2A
4.8 out of 5 Customer Rating
Brand image
HoldRite™

Testrite® 2 in. Cleanout DWV ABS Tee

  • Fast #
  • Part #HTRABS2A
  • Item #5112688
  • Manufacturer Part #TRABS2A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Testrite® ABS DWV test/cleanout tee with plug
  • Includes cleanout tee, spanner ring, and cleanout plug
  • Ideal for horizontal and vertical testing
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Collection
Testrite®
Color Finish Name
Black
Fitting Type
Cleanout Tee
Material
Plastic
Material Type
ABS DWV
Warranty & Product Information
ASTM
ASTM D-2661
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UPC
671119600117